Frick-York ICB 4-Fan Evaporator Coil - 50 Ton
Frick / York International Evaporator Coil. Model: ICB 4C-8410 LH5. Serial: 385450200. Date: 11-21-2003. Design pressure: 250 PSIG. Refrigerant R-717. Capacity (BTUH/degreeTD): 62,244 (51.87 TR at 10 degree TD). Fan motors (4): 7.5 HP, 1755 RPM, 460V, 60 Hz, 3-phase. Reference number 209550. Overall dimensions: 244 in. L x 52 in. W x 69 in. H.
Product Details
- Stock No: CAGC450
- Manufacturer: Frick
- Model: ICB-4C-8410 LH5
- Serial Number: 385450200
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 62,244.00
- # Fans: 4