Turbo Horizontal Freon Receiving Tank- 360 Gallon
1993 Turbo Horizontal Freon Receiving Tank- 360 Gallon. Nat'l Bd: 900. MAWP: 350 psi @ 150 °F. MDMT: -5 °F @ 350 psi. Inlets/outlets: (1) 3 in. dia. pipe, (1) 5 in. dia. pipe. Overall dimensions: 116 in. L x 35 in. W x 71 in. H.
Product Details
- Stock No: CAM005.