Trane Odyssey Condensing Unit- 10 Ton

Trane Odyssey Condensing Unit- 10 Ton

2002 Trane Odyssey Condensing Unit- 10 Ton. Model TTA120A400EA. S/N: 2335UPNAD. Outdoor use only. Test pressure Hi/Lo: 375/150 psi. Refrigerant: R-22. Minimum ckt amps: 25.3. Trane Scroll Compressor, Model: CSHB100K0D0C, S/N: 03B18522, 340-460/414-508 V, 118 LRA, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. copper pipe. Outlets: (1) 3/8 in. dia. copper pipe. Overall dimensions: 42 in. L x 51-1/2 in. W x 40 in. H.

Product Details

  • Stock No: CAM204.
  • Manufacturer: Trane
  • Model: TTA120A400EA
  • Serial Number: 2335UPNAD

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Odyssey Condensing Unit- 10 Ton