Gradall 10,000 Lb 4x4 Telescopic Telehandler Forklift

Gradall 10,000 Lb 4x4 Telescopic Telehandler Forklift

2000 Gradall 4x4 Telescopic Telehandler Forklift. Model: 534d10-45. Rated capacity: 10,000 lbs. Maximum extension: 31.6 ft. Maximum lift height: 45 ft. Capacity at maximum extension: 1600 lbs. Engine: Cummins 115 hp, 4 cylinder, diesel. Features: (3) section boom, outriggers, hydraulic leveling, and foam filled tires. Tire size: 14.00-24. Overall dimensions (fully retracted) 24 ft. 8 in. L x 8 ft. W x 8 ft. 2 in. H. Hour meter reading: 7289.(ACN111a).

Product Details

  • Stock No: CBHT1623A.260
  • Manufacturer: Gradall
  • Model: 534D10-45
  • Serial Number: 366264

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 296
  • Width (Inches): 96
  • Height (Inches): 98
  • ACN: 111a

Additional Product Details

  • Year of Manufacture: 2000

Gradall 10,000 Lb 4x4 Telescopic Telehandler Forklift