Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift

Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift

2000 Traverse Lift TL8042 8,000 LB 4x4x4 Diesel Telescopic Forklift. Model: TL8042. Max lift capacity: 8,000 lb. Max lifting capacity fully extended: 1,500 lb. Max lift height: 42 ft. 7 in. Max reach: 28 ft. Cummins 3.9 L diesel engine, 42 ft. 3 section boom, hydraulic leveling. Odometer reading: 2921. Tire size 13.00-24. Overall dimensions (retracted): 26 ft. L x 8 ft. 8 in. W x 8 ft. 8 in. H.(ACN810).

Product Details

  • Stock No: CBHT1695.115
  • Manufacturer: Traverse Lift
  • Model: TL8042
  • Serial Number: 8C1230CCD

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 312
  • Width (Inches): 104
  • Height (Inches): 104
  • ACN: 810

Additional Product Details

  • Year of Manufacture: 2000

Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift