Gelman Instrument Company Stainless Steel Inline Filter
Gelman Instrument Company Stainless Steel Inline Filter. Model: 12793. (7) Filter tubes. Tube dimensions: 1 in. dia. x 3 ft. 3 in. H. Inlets: (1) 1 in. dia. FNPT. Outlets: (1) 2 in. dia. S-Line Fittings. Overall dimensions: 10 in. L x 10 in. W x 4 ft. 8 in. H.
Product Details
- Stock No: 7.CC-173.1
- Manufacturer: Gelman Instrument Company
- Model: 12793