Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: ND-2A. S/N: 7511311. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 3/4 in. Shaft length: 43-1/2 in. Propeller diameter: 9-1/2 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 350 rpm (final), 230/460 V, 3.44/1.72 amps, 60 Hz, 3 phase. Overall dimensions: 20 in. L x 8 in. W x 65 in. H.

Product Details

  • Stock No: CCFP052.
  • Manufacturer: Lightnin
  • Model: ND-2A
  • Serial Number: 7511311

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Lightnin Heavy Duty, High Flow Mixer