St. Regis / Crepaco Centrifugal Pump
St. Regis/ Crepaco Centrifugal Pump. Model N/A. S/N 6P-20260. 304 stainless steel construction with A3 rating. Pump has a 5 in. dia. impeller. Inlets: (1) 2 in. ACME fittings Outlets: (1) 1-1/2 in. ACME fittings. Overall Dimensions: 2 ft. 10 in. L x 1 ft. W x 15 in. H.
Product Details
- Stock No: CCFP100.
- Manufacturer: St. Regis / Crepaco
- Serial Number: 6P-20260
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 34
- Width (Inches): 12
- Height (Inches): 15
Additional Product Details
- Product Purchased From: Fruit Processor