Alfa Laval Centrifugal Pump

Alfa Laval Centrifugal Pump

Alfa Laval Centrifugal Pump. Model: GHH-35. Baldor motor: 15 hp, 1765 rpm, 460 v, 18 a, 60 Hz, 3 phase. Inlet/outlet: (1) 2-1/2 in. S-line, (1) 2 in. S-line. (1) 7-1/2 in. impeller. Overall dimensions: 2 ft. 3 in. L x 1 ft. 5 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: CCFP112
  • Manufacturer: Alfa Laval
  • Model: GHH-35
  • Serial Number: 00-4-57113

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Alfa Laval Centrifugal Pump