Jones Beloit Pressmaster Vertical Juice Press

Jones Beloit Pressmaster Vertical Juice Press

Jones Beloit Pressmaster Vertical Juice Press. Model 2510. S/N P-141. With a 304 stainless steel construction, this press has (1) 16 in. dia. top inlet with a 20 in. dia. flange and (12) attachment holes for raw product introduction. Product press 21 in. dia. x 47-1/2 in. H. 15-3/4 in. dia. slicing blades. Press consists of a 15 in. dia. inner screen with 1/4 in. through-holes and an outer screen with a diameter of 16 in. Juice accumulation trough: 33 in. dia. x 6 in. H. Juice exits through a 6-1/2 in. dia. PVC outlet. Pulp collects in a trough and is pushed out a 12 in. W x 3 in. H. Outlet by 6 in. W x 4 in. H. paddles. (2) Miller Power Fluid Actuators move spindle vertically. Delroyd motor drive, rebuilt in 1995 and overhauled in December 2000; drives a 9-3/4 in. dia. 3-belt pulley. Built as a 100 and converted to a 125, built for 7.5 hp motor with 100 s spindle. Rated from 1 to 12 rpm depending on the product. Welches get 20 tons per hour of concord grapes with press aid at 7 rpm. Pineapple peals 5 rpm and 10-12 ton per hour at 35% moisture removed giving you 65% dry matter. Overall Dimensions: 61 in. L x 44 in. W x 98 in. H

Product Details

  • Stock No: CCFP119.
  • Manufacturer: Jones Beloit
  • Model: 2510
  • Serial Number: P-141

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Delroyd

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 44
  • Height (Inches): 98

Additional Product Details

  • Product Purchased From: Fruit Processor

Jones Beloit Pressmaster Vertical Juice Press