Hot Water Makeup Set with APV HXC Plate Heat Exchanger
Hot Water Makeup Set with APV HXC Plate Heat Exchanger. Model: HXC 2075. Vessel- 12 in. dia x 31 in. H. Inlet- 2 in.; outlet- 1-1/2 in. Overall dimensions: 55 in. L x 18 in. W x 73 in. H.
Product Details
- Stock No: CCFP245.
- Manufacturer: Not Specified
- Model: HXC 2075
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor