Urschel Comitrol Processor, Model 3600

Urschel Comitrol Processor, Model 3600

Urschel Comitrol Processor. Model 3600, S/N 155. Product inlet: 5-1/2 in. x 4 in. 5 hp Reuland motor: 5 hp, 3,600 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3-phase. Doerr motor (to turn screw feeder): 1/6 hp, 1,725/1,425 rpm, 60/50 Hz, 220/440 V, 8/4 amps. Overall dimensions: 39 in. L x 22 in. W x 47 in. H.

Product Details

  • Stock No: CCFP268.
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 3600
  • Serial Number: 155

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Urschel Comitrol Processor, Model 3600