APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: R6R. S/N 6SR-2996. Nominal capacity: 240 gpm. Displacement per Revolution: 0.29 gal. U.S. Motor, 7.5 hp, 1500/1800 rpm, 208/220 V, 23.0/22.3-21.0 amps, 50/60 cycles, 3 phase. Overall dimensions: 4 ft. 1 in. L x 2 ft. 6 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: CCFP302.
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: 6SR-2996

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

APV Crepaco R-Series Positive Displacement Pump