Fitzpatrick DASO06 Fitzmill with Hopper Infeed

Fitzpatrick DASO06 Fitzmill with Hopper Infeed

Fitzmill with Hopper. Model: DAS06. S/N: N/A. Chopping blades: (16) 3-1/2 in. L x 1 in. W; 316 stainless steel. Hopper: 16-1/2 in. L x 10 in. W. Inlet dimensions: 11 in. L x 6 in. W. Outlet: oval; 12-1/2 in. L x 9 in. W. Dual voltage motor; no nameplate information, currently on a 1:1 pulley ratio but speed can be reduced to 2.3:1 ratio. Motor base adjustable for easy access to drive belts. Overall dimensions: 43 in. L x 26 in. W x 23-1/2 in. H.

Product Details

  • Stock No: CCFP307.
  • Manufacturer: Fitzpatrick
  • Model: DASO06

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 26
  • Height (Inches): 23.5

Additional Product Details

  • Product Purchased From: Fruit Processor
  • Known Issues or Problems: Motor has no nameplate

Fitzpatrick DASO06 Fitzmill with Hopper Infeed