Culligan Hi-Flo 52 Water Softener System

Culligan Hi-Flo 52 Water Softener System

Culligan Hi-Flo 52 Water Softener System. Model: 300. Service Flow (continuous): 78 gpm; Service Flow (Peak): 108 gpm. Inlet: 2 in. NPT. Media tank: 24 in. dia. x 54 in. H. Brine tank: 30 in. dia. x 48 in. H.

Product Details

  • Stock No: CCFP366.
  • Manufacturer: Culligan
  • Model: 300

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Culligan Hi-Flo 52 Water Softener System