Auger Conveyor

Auger Conveyor

Auger Conveyor. Auger dia.- 6 in. Hopper size: 13 in. L x 10 in. W x 16 in. H. Opening 14.5 in. x 7 in. Dayton motor- 1/3 hp, 1,729/1,425 rpm, 208-220/440 V, 1.4/0.7 amp, 60/50 Hz, 3 phase, 2:1 pulley ratio. Overall dimensions: 17 ft. L x 11 in. W x 41 in. H.

Product Details

  • Stock No: CCFP511.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Auger Conveyor