Crepaco Positive Displacement Pump
Crepaco Positive Displacement Pump. Model 4R, S/N 13077. Impeller diameter: 6 in. Motor, no nameplate information. Inlets/outlets: (2) 2 in. threaded outlets. Overall dimensions: 50 in. L x 22 in. W x 29 in. H.
Product Details
- Stock No: CCFP527.
- Manufacturer: Crepaco
- Model: 4R
- Serial Number: 13077
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor