Elevated Auger Conveyor, Stainless Steel

Elevated Auger Conveyor, Stainless Steel

Elevated Auger Conveyer. Stainless steel. Auger: 90 in. L x 6 in. dia. with 6 in. thread pitch. Auger housing: 7 in. dia. Outlet: 5-1/2 in. Hopper: 18 in. L x 15 in. W. Gould Century Motor: 1 hp, 1750 rpm, 180-200/100 V, .90-.47/.94 amps. Gear ratio: 60:1 , 29 final rpm, 1518 in.-lb. torque (output). Motor drive turns a 4-1/2 in. sprocket with chain. Conveyor mounted on Frame with three legs on casters for easy positioning. Overall dimensions: 60 in. L x 87 in. W x 102 in. H.

Product Details

  • Stock No: CCIS003.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Elevated Auger Conveyor, Stainless Steel