Waukesha 420 Positive Displacement Pump

Waukesha 420 Positive Displacement Pump

Waukesha 420 Positive Displacement Pump. Model: 420. S/N: 17516395. Sterling Electric Motor, 40 hp, 1760 rpm, 208-230/460 V, 109-93/49 amps, 60 Hz, 3 phase. Sterling Electric Drive, 5.0 ratio, 352 rpm (final). Inlets/outlets: (2) 6 in. dia. ANSI class 150 flanged ports. Overall dimensions: 100 in. L x 24 in. W x 27-1/2 in. H. (ACN447).

Product Details

  • Stock No: CCNA003.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 420
  • Serial Number: 17516395

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 420 Positive Displacement Pump