Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump. Model: SP328FD-S. S/N: 29527-01. Reliance Motor, 60 hp, 3545 rpm, 230/460 V, 156/76 amps, 60 Hz, 3 phase. Inlet: (1) 8 bolt 4 in. dia. flange. Outlets: (1) 8 bolt 2 in. dia. flange. Overall dimensions: 55 in. L x 26 in. W x 28 in. H.

Product Details

  • Stock No: CCNA007.
  • Manufacturer: Tri-Flo
  • Model: SP328FD-S
  • Serial Number: 29527-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo Centrifugal Pump