Sweco 48 in. Vibratory Shaker Model LS48S66

Sweco 48 in. Vibratory Shaker Model LS48S66

Sweco 48 in. Vibratory Shaker. Model LS48S66. S/N LS48-779-51. 316 Stainless steel. Vibrator consists of top plastic lid, two sifting levels, and bottom base. First level inner dimensions: 45-1/2 in. dia. x 7 in. H, with (97) 2-1/2 in. dia. x 3/4 in. H. Plastic Rings atop fine mesh sifting screen. Underneath screen are (36) 6-Ring Honeycomb Plastic Pieces, 5 in. dia. x 3/4 in. H. Supported by a 47 in. dia. Screen with numerous 3/4 in. dia. openings. Second level inner dimensions: 45-1/2 in. dia. x 7 in. H., downward sloping from center. Both levels are supported by (14) 2 in. dia. x 5-1/2 in. H. Springs and are clamped together. Vibrator Inlets/Outlets: (1) 3 in. Lid Inlet, first level- (2) 8-1/4 in. dia. Outlets, second level- (1) 8-1/4 in. dia. Outlet and (2) 6 in. dia. Side Openings. Motor Specifications: 2.5 hp, 1200 rpm, 3- phase. Overall Dimensions: 70 in. L x 54 in. W x 48 in. H. XM

Product Details

  • Stock No: CCFP117b.
  • Manufacturer: SWECO
  • Model: LS48S66
  • Serial Number: LS48-779-51

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Sweco 48 in. Vibratory Shaker Model LS48S66