Kaps-All Capper Inc. Stainless Steel Capper
Kaps-All Capper Inc. Stainless Steel Capper. Model: E. Fully Automatic. Comes with (4) tightening wheels. 4 ft. Conveyor system. Photo sensor. Stainless steel cap supply hopper with capacity of 2.7 cu. ft. Set to run a cap approx. 2-1/2 in., will open up to 3-1/4 in. dia cap S/S base. Stainless steel leveling screws. Baldor Motor, 1/5 hp, 1750 rpm, 90 V, 3.4 amps. Syntron Magnetic Vibrator, Model: V-20, 115 V, 2.5 amps, 60 Hz. Overall dimensions: 42 in. L x 40 in. W x 97-1/2 in. H.
Product Details
- Stock No: CESL007.
- Manufacturer: Kaps-All Capper Inc.
- Model: E
Filler & Capper Details