APV Crepaco HTST - 20,000 lbs per hour skim milk

APV Crepaco HTST - 20,000 lbs per hour skim milk

APV Crepaco HTST. Model: SR35. S/N: 76828. Nat'l Bd: 3066. W.O: 21308-2. Number of plates: 149. Heat transfer surface area: approx. 637 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R77624-01-1, Nat'l Bd: 9210, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184270, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam). Bell & Gossett overall dimensions: 7 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 3 in. H. APV Crepaco Heat Exchanger overall dimensions: 8 ft. L x 5 ft. 8 in. W x 6 ft 4 in. H.

Product Details

  • Stock No: CFPH358.41a
  • Manufacturer: APV
  • Model: SR35
  • Serial Number: 76828

HTST Details

  • Nominal Flow Capacity: 2396.53
  • Heat Transfer Surface Area (SQ FT): 637
  • Inlets & Outlets Description: Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam).
  • National Board Number: 3066, 9210

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): Bell & Gossett
  • Pump Description(s): Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.5-8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 68
  • Height (Inches): 76

Additional Product Details

APV Crepaco HTST - 20,000 lbs per hour skim milk