Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton
Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton. Model: JC 110. S/N: 981015. Copper coil construction. Refrigerant: R-22. Nominal tonnage based on a 105 °F condensing temperature, 40 °F suction temperature, 78 °F wet bulb temperature. Air volume: 20,000 cfm. Total unit heat rejection capacity: 134.75 ton. (1,617,000 BTU/hr). Turbine-Fan: 31 in. diameter, rpm: 462. Coil face: 32.5 sq. ft. Sump capacity: 163 gal. Ruggedly built unit will provide many years of dependable service with minimal maintenance. Exterior is constructed of heavy gauge galvanized steel panels. Inlets/outlets: 3/4 in. make-up valve (inlet water), 2 in. copper pipe with flotation system, 2-1/2 in. threaded female (discharge water). Overall dimensions: 150 in. L x 60 in. W x 88 in. H.
Product Details
- Stock No: CGCB018.3a
- Manufacturer: Recold
- Model: Model JC 110
- Serial Number: 981015
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactoring Plant