Foxboro Sanitary Magnetic Flowmeter

Foxboro Sanitary Magnetic Flowmeter

Foxboro Sanitary Magnetic Flowmeter. Model 2803-SATB-TSG-G. Origin No. 2A8948 Ref. No. 5469430. Unit features a 3 in. nominal flowtube size, 4 in. nominal line size, 304 SS (Schedule 10 pipe) tube construction, Tri-Clamp end connections, ptfe lining material, and 316L SS electrode material. Dual calibration for either pulsed dc (20 V, 1.5 A) from 896 transmitter or 120 V, 60 hz, 1.3 A (E96). General purpose NEMA 4X housing for remote mounted transmitter. Overall dimensions: 23 in. L x 12 in. W x 12 in. H.

Product Details

  • Stock No: CGMM454.1
  • Manufacturer: Foxboro
  • Model: 2803-SATB-TSG-G

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 12
  • Height (Inches): 12

Additional Product Details

Foxboro Sanitary Magnetic Flowmeter