Trane Water Cooled Liquid Chiller- 70 Ton

Trane Water Cooled Liquid Chiller- 70 Ton

Trane Water Cooled Liquid Chiller- 70 Ton. Model: RTWA070CYA01D0C0WN. S/N: U96D03783. For indoor use only. Refrigerant: R-22. Design pressure (hi/lo): 450/300 psi. Minimum circuit ampacity: 205 amps. Maximum fuse size: 250 amps. Power supply: 230 V, 60 Hz, 3 phase. (2) Trane Helirotor Compressors, Model: CHHN035CKB0N043N, S/N’s: UA6C1274 and UA6C1275, power supply: 230 V, 210 LRC (wye connection), 690 LRC (delta connection), 60 Hz, 3 phase. 1996 Trane Chiller Barrel, S/N & Nat'l Bd: 40455, MAWP: 300 psi @ 300°F, MDMT: -20°F @ 120 psi. (2) 1996 Trane Water Cooled Condensers, S/N & Nat'l Bd: 40456 and 40457, MAWP: 450 psi @ 300° F, MDMT: -20°F @ 120 psi. Trane Adaptive Control. Trane Motor Controller, Model: X13340271080, power supply: 240 V, 155 RLA (max), 604-866 LRA (range), 60 Hz, 3 phase. Inlets: (1) 4 in. dia. port (liquid infeed), (1) 4 in. dia. port. Outlets: (1) 4 in. dia. port (liquid discharge), (1) 4 in. dia. port. Overall dimensions: 9 ft. 8 in. L x 2 ft. 10 in. W x 6 ft. 1/2 in. H.

Product Details

  • Stock No: CHMB001
  • Manufacturer: Trane
  • Model: RTWA070CYA01D0C0WN
  • Serial Number: U96D03783

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Water Cooled Liquid Chiller- 70 Ton