Trane Water Cooled Liquid Chiller - 50 Ton

Trane Water Cooled Liquid Chiller - 50 Ton

Trane Water Cooled Liquid Chiller. Model: CGWD050GCG0HAT101FFOUG. Approximate nominal capacity using R-22 is 50 tons. Design pressure (hi/lo): 450/300 psig. Power supply: 200/230 V, minimum circuit ampacity: 185 amps, maximum circuit ampacity: 250 amps. Nominal system voltage: 200/208-220-230-240. (1) Trane 3-D scroll compressor, Model: CSHA150ROA00. (1) Trane 3-D scroll compressor, Model: CSHA100ROD00. (1) Trane 3-D scroll compressor, Model: CSHS150J0HOF. (1) Trane 3-D scroll compressor, Model: CSHA100R0A00. 1994 Trane chiller barrel, rated flow: 120 gpm. (2) Water cooled condensers, rated flow: 150 gpm. Trane control panel. Overall dimensions: 9 ft. 8 in. L x 3 ft. W x 4 ft. 10 in. H.(ACN396).

Product Details

  • Stock No: CHMB002
  • Manufacturer: Trane
  • Model: CGWD050GCG0HAT101FFOUG
  • Serial Number: U94H03510

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Water Cooled Liquid Chiller - 50 Ton