Cherry Burrell Univat Processor-60 Gallon
Cherry Burrell Univat Processor-60 Gallon. Model U50M. S/N 455. (1) 1-1/2 in. inlet, (1) 1 in. inlet, and a 2 in. hole for motor. (1) 1-1/2 in. outlet. (4) Legs at 13 in. H. Inside dimensions 24 in. dia. x 29 in. H. Overall dimensions 29 in. dia. x 51 in. H. Can be used as pasteurizer for vat or batch processing. Includes motor and drive.
Product Details
- Stock No: 32a.CJR02.2
- Manufacturer: Waukesha Cherry-Burrell
- Model: U50M
- Serial Number: 455
Tank Details