Metro Products (Langsenkamp) Brush Paddle Finisher/Pulper
Metro Products (Langsenkamp)Brush Paddle Finisher/Pulper. Model: 500S. Current Model: 150. Cylindrical screen chamber: 26-1/2 in. L x 11 in. dia (narrows to 9 in. dia). (3) brush paddles. Tyler mesh size: 16. Product intake: 2 in. dia. Liquid outlets : (2) 4 in. dia. Pomace outlet: 6- 3/4 in. L x 4 in. H. Baldor motor: 5 hp, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Final speed: 663 rpm. Pulpers are designed for the separation of liquids and solids by means of paddles rotating concentrically within a cylindrical screen. The liquid and desired amount of solids pass through the screen. Where skin or seed shattering is a problem, brush paddles, as in this unit, can replace metal bars. Overall dimensions: 58 in. L x 23 in. W x 40 in. H. (XMR22) (ACN138).
Product Details
- Stock No: CJR10.12a
- Manufacturer: Metro Products (Langsenkamp)
- Model: 500S