Kettle-80 Gallon

Kettle-80 Gallon

Kettle-80 Gallon, on a three-legged stand with 1 flip top lid. Bottom half is jacketed, (1) 2 in. inlet, (1) 1 in. inlet, and a hole 8 in. x 6 in. for mixer. (1) 2 in. outlet. Inside dimensions 30 in. diameter, 27 in. deep, overall dimensions 35 in. L x 35 in. W x 50 in. H.

Product Details

  • Stock No: CJR18021
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kettle-80 Gallon