Leland Southwest Paddle Blender 5 Cubic Feet

Leland Southwest Paddle Blender 5 Cubic Feet

Leland Southwest Paddle Blender- 5 cu. ft. Stainless steel. S/N 051405.c. Gear motor- 1 hp, 230/460 V. Control box includes start, stop, and jog buttons. The mixer can pivot up to 90 degrees to remove product by depressing the jog button. Overall dimensions: 52 in. L x 27 in. W x 39 in. H. EXR.

Product Details

  • Stock No: CJR1812
  • Manufacturer: Leland Southwest
  • Serial Number: 051405.c.

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Leland Southwest Paddle Blender 5 Cubic Feet