Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.
Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft. Infeed hopper dimensions: 74-1/2 in. L x 38-1/2 in. W. Unit consists of (2) 9-1/2 in. dia. x 49 in. L rotating screw augers. Screw pitch: 9-1/2 in. Outlets: (1) 10 in. dia. flanged port, (1) 3 in. dia. S-Line. Overall dimensions: 93 in. L x 70 in. W x 76 in. H.
Product Details
- Stock No: CJR1814