Stainless Steel Paddle Blender - 300 Cu. Ft.

Stainless Steel Paddle Blender - 300 Cu. Ft.

Stainless Steel Paddle Blender- 300 Cu. Ft. Number of compartments: 5. Compartment dimensions: (1st) 4 ft. 1 in. L x 3 ft. 11 in. W, (2nd) 2 ft. 9 in. L x 3 ft. 11 in. W, (3rd) 3 ft. 1 in. L x 3 ft. 11 in. W, (4th) 3 ft. 11 in. L x 3 ft. 11 in. W, (5th) 6 ft. 4 in. L x 3 ft. 11 in. W. Removable dividers: 3 ft. 11 in. L x 4 ft. 3 in. W. Stainless steel cover dimensions: 15 ft. 4 in. L x 4 ft. 5 in. W. Paddle dimensions (ea): 8 in. L x 6 in. W. Warren Fluid Power Hydraulic Motor, Model: M25X978BIER12-7TLIL25-1, S/N: 8806-0167. Dodge Gearbox, Size: TDT6. Inlets: (1) 1-1/2 in. dia. Acme, (1) 2 in. dia. Acme, (1) 3/8 in. dia. port, (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. sprayball port, (2) 1-1/2 in. ports. Outlets: (6) 2 in. dia. flanged ports, (1) 3 in. dia. Acme discharge port. Overall dimensions: 24 ft. 2 in. L x 4 ft. 9-1/2 in. W x 6 ft. 2 in. H. (BB).

Product Details

  • Stock No: CJR1817
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Paddle Blender - 300 Cu. Ft.