Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton

Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton

BAC / APV ‘V7’ Cooling Tower. Model VTL-235. Nominal capacity: 235 TR (tons refrigeration) / 830 GPM. Constructed of Stainless Steel. Fan section height: 80 in. Overall dimensions: 170 in. L x 118 in. W x 152 in. H.

Product Details

  • Stock No: CMCS01B
  • Manufacturer: BAC
  • Model: VLT-235

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton