Toledo Scale Co. Toledo Chopper

Toledo Scale Co. Toledo Chopper

Toledo Scale Co. Toledo Chopper. Model: 5220-0-010. S/N: 6615. Motor, 1/2 hp, 230 V, 7.2 amps, 60 Hz, single phase. Chopper head: 12 in. L x 10 in. W x 8 in. H. Inlet: 3 in. dia. port. Outlet: 3-1/2 in. dia. extractor plate with 3/16 in (.192 in.) holes. Overall dimensions: 19 in. L x 11 in. W x 17 in. H.

Product Details

  • Stock No: CMSV003.
  • Manufacturer: Toresani

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toledo Scale Co. Toledo Chopper