FBR Elpo Aseptic Tubular Pasteurizer

FBR Elpo Aseptic Tubular Pasteurizer

1997 FBR Elpo Aseptic Tubular Pasteurizer. Model MHB/1T. Includes a hopper 38 in. L x 38 in. W x 37 in. H, for raw product introduction. Product level is monitored by (2) SGM Probes. Pasteurizing system consists of (6) Tube in tube heat exchangers. Overall Dimensions: 193 in. L x 86-1/2 in. W x 98 in. H. Unit is in like new condition. Unit also features automatic flow divert valves and CIP operation. Controls include a chart recorder and CIP operation.

Product Details

  • Stock No: CMT02.
  • Manufacturer: FBR Elpo
  • Model: MHB/1T

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FBR Elpo Aseptic Tubular Pasteurizer