Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP

Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP

1992 Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor. Model: N42WB. Baldor Industrial Motor: 75 hp. (4) Cylinders low stage and (2) cylinders high stage. Displacement: 224 cfm low stage and 112 cfm high stage at maximum rpm of 1,200. Overall dimensions: 4 ft. 5 in. L x 4 ft. W x 6 ft. 8 in. H. Rebuilt in the summer of 2004.(h11)(ACN312a-BC/Motor).

Product Details

  • Stock No: CNPR002
  • Manufacturer: Mycom
  • Model: N42WB
  • Serial Number: 640131
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 6 Cylinder 2-stage Compound Reciprocating Compressor - 75 HP