Mycom N62WA 2-stage Reciprocating Compressor - 40 HP

Mycom N62WA 2-stage Reciprocating Compressor - 40 HP

Mycom N62WA 2-stage Reciprocating Compressor. Model: N62WA. Baldor Industrial Motor, 40 hp, 1765 rpms, 230/460 V. (6) Cylinders are on low stage and (2) cylinders on high stage. Displacement: 165 cfm low stage and 55 cfm high stage at maximum rpm of 1,450. Rebuilt in the summer of 2004. Overall dimensions: 3 ft. 10 in. x 3 ft. 3 in. x 6 ft. 3 in. H.(H11)(ACN223a-BC/Motor).

Product Details

  • Stock No: CNPR003
  • Manufacturer: Mycom
  • Model: N62WA
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom N62WA 2-stage Reciprocating Compressor - 40 HP