Krack Air Cooled Freon Condensing Unit- 60 Ton

Krack Air Cooled Freon Condensing Unit- 60 Ton

Krack Air Cooled Freon Condensing Unit- 60 Ton. Model PLD-0601-L4M, S/N 530278-30A. Unit voltage: 460/3/60, Min. circuit ampacity: 200. Max overcurrent protection: 225. Refrig: 404A. Design pressure: Hi/lo-400/200 psig. (6) Fan motors: 1.5 hp, 460 V, 3 phase, 60 Hz, FLA= 3.0. Evaporator: FLA = 24, Heater FLA =160. (2) Compressors: #1 Copeland (30 ton), Model 6DT3-300E-TSK, S/N CCI9915057, #2 Copeland (30 ton), Model 6DT3-300E-TSK-800, S/N 01F66475R. Overall dimensions: 202 in. L x 93 in. W x 59 in. H. (ACN300).

Product Details

  • Stock No: COZO01.
  • Manufacturer: Krack
  • Model: PLD-0601-L4M
  • Serial Number: 530278-30A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Air Cooled Freon Condensing Unit- 60 Ton