Trane Air Cooled Liquid Chiller- 300 Ton
1997 Trane Air Cooled Liquid Chiller. Model: RTAA3004XM01A3D2ABFG. Refrigerant: R-22. (8) condenser coils, 3 rows, 201690 cfm air flow. Evaporator design capacity: 720 gpm. (3) Trane Helirotor compressors: 460/400V, 60/50Hz, 3 phase. (3) electric compressor motors: 115 hp, 460 V, 60 Hz, 3 phase. Overall dimensions: 36 ft. 3 in. L x 7 ft. 5 in. W x 8 ft. H.
Click here to see a video of the equipment
Product Details
- Stock No: CPEG601.50
- Manufacturer: Trane
- Model: RTAA3004XM01A3D2ABFG
- Serial Number: U97D01336
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
- Unit Nominal Tons (TR): 300
- CFM: 201690
- Number of Compressors: 3
- Compressor Descriptions: (3) Trane Helirotor compressor: 460/400V, 60/50Hz, 3 phase
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 115
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 435
- Width (Inches): 89
- Height (Inches): 96
- Weight (LBS): 18000
Additional Product Details
- Year of Manufacture: 1997