Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser

Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser

Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser. Model: MDT5N25A-1H. Approximate capacity per 24 hour period is 523 lbs. of soft, chewable nugget ice, given respective air and water temperatures of 70°F and 50°F. 115V, 60 Hz, 1 phase. Specifically designed to meet the strict requirements of health care facilities, this unit features a “touch-free”, infrared toggle design that dispenses ice when the sensor is triggered, thus eliminating the need of physical contact with the surfaces of the machine and ensuring that the risk of cross-contamination is greatly reduced. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Shipping weight: 260 Lbs. Overall dimensions: 2 ft. 2-1/4 in. L x 1 ft. 10-1/4 in. W x 3 ft. 5 in. H.(H16)(ACN40).

Product Details

  • Stock No: CRCK49.9
  • Manufacturer: Scotsman
  • Model: MDT5N25A-1H
  • Serial Number: 9020000000000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Scotsman Touchfree Air Cooled Nugget Ice Maker and Dispenser