Unused RVS Horizontal Surge Drum - 650 gallons

Unused RVS Horizontal Surge Drum - 650 gallons

Unused RVS Horizontal Surge Drum. Certified by Refrigeration Valves & Systems Bryan, TX. Nat'l Bd.: 23523. Serial: 46551. Year: 2011. MAWP: 250 PSI at 300F. MDMT: -20F at 250 PSI, -50F at 80 PSI. Material: SA516-70. *Note: U1A and drawing available. Estimated volume: 657 gallons. Estimated weight: 1,680 lbs. Overall dimensions: 96 x 54 x 60 inches high. (ACN88)

Product Details

  • Stock No: CRVS02
  • Manufacturer: RVS
  • Serial Number: 46551

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused RVS Horizontal Surge Drum - 650 gallons