Groen Steam Kettle- 40 Gallon, Model D-40

Groen Steam Kettle- 40 Gallon, Model D-40

Groen Steam Kettle- 40 Gallon. Stainless steel. Model D-40, S/N 113194. MAWP: 25 psi @ 300 °F. Gearbox raises/lowers kettle manually. Inside dimensions: 25-1/2 in. dia. x 22 in. H. Inlets/outlets: (1) 1/2 in. and (3) 1 in. Contains (2) open/shut valves. (3) legs: (1) 22 in. H; (2) 16 in. H. Overall dimensions: 50 in. L x 34 in. W x 35 in. H.

Product Details

  • Stock No: CSSD04.1
  • Manufacturer: Groen
  • Model: Model D-40
  • Serial Number: 113194

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: School District

Groen Steam Kettle- 40 Gallon, Model D-40