York Air Cooled Liquid Chiller- 100 Ton

York Air Cooled Liquid Chiller- 100 Ton

York Air Cooled Liquid Chiller- 100 Ton. Model: YCAS08746PA. S/N: YBWM179579. Refrigerant: R-22. Evap: 170 gpm @ EWT: 53 °F, LWT: 42 °F, AMB: 100. For outdoor use. Power supply: 460 V, 60 Hz, 3 phase. Control power supply: 115 V, 60 Hz, single phase. (2) Compressors- 50 HP, 80 RLA, 510 LRA. (2) Condenser fans- 5hp, 7.1 RLA, 41.8 LRA. (1) Cooler: 18 in. dia x 104 in. L. Overall dimensions: 115 in. L x 86 in. W x 88 in. H.

Product Details

  • Stock No: CSSD201.7a
  • Manufacturer: York
  • Model: YCAS08746PA
  • Serial Number: YBWM179579

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: School District

York Air Cooled Liquid Chiller- 100 Ton