SMB Stainless Steel Cooling Tunnel - 6.5 ft. wide

SMB Stainless Steel Cooling Tunnel - 6.5 ft. wide

SMB Stainless Steel Cooling Tunnel. Model: 04.1.0.213. S/N: 3325. Maximum aperture/clearance above belt per section: 6 ft. 5 in. W x 9 in. H. Conveyor infeed maximum aperture/clearance: 1 ft. 3 in. W x 12 in. H. Conveyor infeed/exit height: 40 in. (14) 11-1/2 in. W x 6 in. H pan access ports. Sew-Eurodrive Motor (infeed conveyor), 4 hp (3 kW), 1700 rpm, 330/575 V, 7.9/4.55 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive. Sew-Eurodrive Motor (infeed conveyor), 4 hp (3 kW), 1700 rpm, 330/575 V, 7.9/4.55 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, 9.1 rpm (min), 45.6 rpm (max). SMB Stainless Steel Control Panel, includes toggle switches for: pump controls, conveyor controls, run controls. SMB Centrifugal Pumps. ASEA Motors, 2.0 hp, 1730 rpm, 575 V, 2.5 amps, 60 Hz, 3 phase. (2) Fischbach Compact Fan Blowers. Brook Compton and Teco Electric Motors, 5 hp, 1740 and 1750 rpm, 575 V, 5.4 and 5.04 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. media port, (1) 2 in. dia. NPT (media), (1) 2 in. dia. flanged port (media), (1) 2-1/2 in. dia. FNPT (media), (1) 3 in. dia. port (cooling media). Outlets: (1) 1 in. dia. NPT (condensate), (1) 3 in. dia. discharge port (media). Overall dimensions: 67 ft. 3 in. L x 19 ft. 2 in. W x 7 ft. 1 in. H.(HB2)(ACN5400).

Product Details

  • Stock No: CSWB352.40
  • Manufacturer: SMB
  • Model: 04.1.0.213
  • Serial Number: 3325

Tunnel Details

  • Cooling or Heating? Cooling Tunnel
  • Width Enclosed Tunnel (inches): 15
  • Product Height Clearance (Inches): 9
  • Infeed Description: Conveyor infeed maximum aperture/clearance: 1 ft. 3 in. W x 12 in. H. Conveyor infeed height: 40 in.
  • Outfeed Description: Conveyor exit height: 40 in. (14) 11-1/2 in. W x 6 in. H pan access ports
  • Included Refrigeration Equipment Description: Pasteurizing/Warming/Cooling Tunnels

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) 4 hp SEW Eurodrive Motor, (1) 4 hp SEW Eurodrive Motor, (1) 2 hp ASEA Motor, and (1) 5 hp Brooks Compton and Teco Motor.

Dimensions:

  • Length (Inches): 807
  • Width (Inches): 230
  • Height (Inches): 85
  • ACN: 5400

Additional Product Details

SMB Stainless Steel Cooling Tunnel - 6.5 ft. wide