API Schmidt - Bretten Plate Heat Exchanger - 550 sq. ft.
1994 API Schmidt - Bretten Plate Heat Exchanger. Model: SIGMA 27H-150. S/N: 24394HX-02. Plate Material: Titanium. Number of Plates: 192. Gasket material: Nitrile. MAWP: 150 psig @ 285 °F. Test press: 225 psig. Approx. Number of sections: 2. Number of dividers: 1. Total heat transfer surface area: approx. 550 sq. ft. Inlets/outlets: (8) 2 ½ in. dia. S-line fittings. Overall dimensions: 6 ft. 4 in. L x 2 ft. 1 in. W x 4 ft. 6 in. H. (ACN487).
Product Details
- Stock No: CSWB363.25a
- Manufacturer: API Schmidt Bretten
- Model: SIGMA 27H-150
- Serial Number: 24394HX-02
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 550
- Plate Material: Titanium
- Number of Plates: 192
- Number of Dividers: 1
- Number of Sections: 2
- MAWP (PSI at temp): 150 psig @ 285 °F
- Inlets & Outlets Description: Inlets/outlets: (8) 2 ½ in. dia. S-line fittings.
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 76
- Width (Inches): 25
- Height (Inches): 54
- ACN: 487
Additional Product Details
- Year of Manufacture: 1994