Tri Clover Centrifugal Pump C-Series
Tri Clover Centrifugal Pump C-Series. Model: C216TD21T-S. S/N: K7651. Size: 2 x 1 ½. Capacity: 220 gpm. Impeller diameter: 4-1/2 in. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 21-18.8/ 9.4 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. 5 in. L x 1 ft. 3 in. W x 2 ft. 9 in. H.
Product Details
- Stock No: CSWB538.4a
- Manufacturer: Tri-Clover
- Model: C216TD21T-S
- Serial Number: K7651