Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric Company motor. 5 hp. 1730 rpm. 230/460 volts. 14/7 amps. 60 Hz. 3 phase. Reliance Electric Master XL speed reducer: Model: M94869, 7.6 ratio, 1750 input rpm, 2359 torque, and 8.40 max input hp. Allen Bradley starter motor: catalog no. 509-AEB-1. (1) 2-1/2 in. S-line inlet. (1) 2-1/2 in. S-line outlet. (2) 6-3/8 in. rotors. Overall dimensions: 4 ft. 6-1/2 in. L. x 1 ft. 6-1/2 in. W. x 3 ft. 5-5/8 in. H.(ACN104).

Product Details

  • Stock No: DBBP185417.20a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 81736 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump