Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 30. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 4-1/8 in. rotors. TB Woods Variable Frequency drive: E-Trac WFC4002-OCHT. Input 380-460 volts, 50/60 Hz, 4.3 amps, and 3 phase. Output 2 hp, 460 volts, 4.1 amps, and 3 phase. Reliance Electric drive: 5.0 ratio, 1750 input rpm, and 281 torque. Reliance Electric motor: 2 hp, 1725 rpm, 208-230/460 volts, 6.4-6.4/3.2 amps,60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 3 in. L. x 1 ft. 3-1/8 in. W. x 3 ft. 8 in. H.(ACN71).

Product Details

  • Stock No: DBBP185418.13
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 291801 R2 01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump