Gorman-Rupp T6A3-B Centrifugal Pump (20 HP, 1,500 GPM Max)

Gorman-Rupp T6A3-B Centrifugal Pump (20 HP, 1,500 GPM Max)

Gorman Rupp Centrifugal Trash Pump. Model: T6A3-B. Flow rate for new pump is 1500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Comes with a Killark magnetic Nema size 2 motor starter. Baldor electric motor, 20 hp, 1760 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. MNPT. Outlets: (1) 6 in. dia. MNPT, (1) 2 in. dia. MNPT. Gorman-Rupp T Series, self-priming centrifugal trash pumps are all designed for sewage and industrial wastewater handling. This trash pump can handle liquids with solids content up to 3 in. dia. Overall dimensions: 6 ft. 5 in. L x 7 ft. 10 in. W x 6 ft. 8 in. H.(ACN94).

Product Details

  • Stock No: DBBP185592.1
  • Manufacturer: Gorman-Rupp
  • Model: T6A3-B
  • Serial Number: 818963

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1500
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: MNPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 2
  • Inlet/Outlet 3 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 53-50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 94
  • Height (Inches): 80
  • ACN: 94

Additional Product Details

Gorman-Rupp T6A3-B Centrifugal Pump (20 HP, 1,500 GPM Max)